Zoro Homepage

Flex Hose Connectors, Acid Resistant, PK4

  • Mfr # 56805

  • Zoro # G2362017


product price: $6.45
/pk 4, $1.61/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/2 in Loc-Line Systems
Size
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56805
Zoro #
G2362017
UPC #
662633568052
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/2 in NPT
End 2 Thread Size
1/2"
End 1 Non-Threaded Diameter
1/2 in
Overall Length
1.51 in

Details

Item
Connector
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/2 in Loc-Line Systems
Product Type
Flex Hose Connector
Material
Polyester
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
End 2 Thread Type
NPT
Flow Rate - Maximum
475 gph
End 2 Thread Gender
Male
Pressure Rating - Maximum
60 psi

Description

Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type NPT, End 2 Thread Size 1/2 In., End 1 Thread Size Not Applicable, Product Type Flex Hose Connector, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.