Flex Hose Double Socket, PK4
Mfr # 51811
Zoro # G204390324
product price: $6.55
/pk 4, $1.64/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Double Socket
Resistance Properties
Corrosion Resistant, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51811
Zoro #
G204390324
UPC #
662633518118
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
End 2 Non-Threaded Diameter
1/2 in
End 1 Non-Threaded Diameter
1/2 in
Overall Length
1.2 in
Details
Item
Double Socket
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Double Socket
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Pressure Rating - Maximum
60 psi
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
475 gph
Color
Orange
Description
Double Socket, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable, Product Type Double Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.