Flex Hose Elbow, Acid Resistant, PK2
Mfr # 56824
Zoro # G3011705
product price: $7.19
/pk 2, $3.60/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/2 in Loc-Line Systems
Product Type
Elbow Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56824
Zoro #
G3011705
UPC #
662633568243
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Overall Height
1 1/2 in
Overall Width
1 3/8 in
Connection Diameter
1/2 in
Overall Length
1.455 in
Details
Item
Elbow Fitting
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/2 in Loc-Line Systems
Product Type
Elbow Fitting
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Polyester
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Pressure Rating - Maximum
30 psi
Temperature Rating - Maximum
170 Degrees F
Color
Yellow
Flow Rate - Maximum
475 gph
Description
Elbow Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/2 in, Material Polyester, Includes Not Applicable, For Use With 1/2 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.