Zoro Homepage

Flex Hose Extended Element Kit

  • Mfr # 41475

  • Zoro # G004390173


product price: $15.79
/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
Extended Element Kit with Clamps
Includes
(4) 1/4 in Element Clamps with Screws, (4) 1/4 in Extended Elements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41475
Zoro #
G004390173
UPC #
662633414755
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Overall Length
3.7 in

Details

Item
Flex Hose Extended Element Kit
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
Extended Element Kit with Clamps
Includes
(4) 1/4 in Element Clamps with Screws, (4) 1/4 in Extended Elements
Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Color
Blue/Orange
Pressure Rating - Maximum
55 psi
Flow Rate - Maximum
250 gph

Description

Flex Hose Extended Element Kit, Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Extended Element Kit with Clamps, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes (4) 1/4 in Element Clamps with Screws, (4) 1/4 in Extended Elements, For Use With 1/4 in Loc-Line Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.