Flex Hose In Line Check Valve, PK10
Mfr # 39851
Zoro # G1925122
product price: $62.89
/pk 10, $6.29/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Includes
(10) Check Valves
Product Type
Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39851
Zoro #
G1925122
UPC #
662633398512
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Non-Threaded Connection Diameter
1/2 in
Details
Item
In-Line Check Valve
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Includes
(10) Check Valves
Product Type
Check Valve
Connection Type
Inline
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Pressure Rating - Maximum
30 psi
Flow Rate - Maximum
475 gph
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Description
In-Line Check Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Check Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) Check Valves, For Use With 1/2 in Flex Hose Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.