Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Hose Round Nozzle, 5/8 In, PK4

  • Mfr # 61503

  • Zoro # G2268174


product price: $6.99
/pk 4, $1.75/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Includes
(4) Round Nozzles
For Use With
3/4 in Loc-Line Systems
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61503
Zoro #
G2268174
UPC #
662633615039
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
5/8 in
Hole Diameter
0.63 in
Non-Threaded Connection Diameter
3/4 in

Details

Item
Round Nozzle
Material of Construction
Acetal Copolymer
Includes
(4) Round Nozzles
For Use With
3/4 in Loc-Line Systems
Product Type
Round Nozzle
Temperature Rating - Maximum
170 Degrees F
Body Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Tip Material
Acetal
Color
Orange
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Swing Angle - Maximum
42 Degrees
Flow Rate - Maximum
35 gpm
Pressure Rating - Maximum
40 psi

Description

Round Nozzle, Swing Angle - Maximum 42 Degrees , Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.