Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Hose Valve, PK2

  • Mfr # 61517

  • Zoro # G3164287


product price: $16.95
/pk 2, $8.48/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Includes
(2) Female NPT Valves
For Use With
3/4 in Flex Hose Systems
Size
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61517
Zoro #
G3164287
UPC #
662633615176
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
3/4 in FNPT
Connection Thread Size
3/4"
Non-Threaded Connection Diameter
3/4 in

Details

Item
Female NPT Valve
Material of Construction
Acetal Copolymer
Includes
(2) Female NPT Valves
For Use With
3/4 in Flex Hose Systems
Product Type
Shutoff Valve
Connection Type
Threaded
Connection Thread Gender
Female
Connection Thread Type
NPT
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
20 psi
Color
Blue/Orange
Flow Rate - Maximum
1,140 gph

Description

Female NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size 3/4 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (2) Female NPT Valves, For Use With 3/4 in Flex Hose Systems, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.