Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Hose Y Fitting, 1/4 In, PK20

  • Mfr # 49428

  • Zoro # G1106095


product price: $47.95
/pk 20, $2.40/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
Y Fitting
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49428
Zoro #
G1106095
UPC #
662633494283
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Overall Height
1 in
Connection Diameter
1/4 in
Overall Width
1 1/8 in
Overall Length
1.04 in

Details

Item
Y Fitting
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
Y Fitting
Material
Acetal
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Resistance Properties
Corrosion Resistant, Water Resistant
Flow Rate - Maximum
250 gph
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Pressure Rating - Maximum
55 psi

Description

Y Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 1/8 in, Overall Height 1 in, Material Acetal, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.