Zoro Homepage

Hose, 1/4", 5ft., Coil

  • Mfr # 49419

  • Zoro # G7040909


product price: $33.29
/ea

Key Features

Includes
Coil
Product Type
Coil Hose
Hose Length - Maximum
5 ft
Connection Diameter
1/4 in
Pressure Rating - Maximum
55 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49419
Zoro #
G7040909
UPC #
662633494191
Country of Origin
United States

Dimensions

Hose Length - Maximum
5 ft
Connection Diameter
1/4 in
Pre-Assembled Segment Length
5 ft

Details

Item
Hose Coil
Includes
Coil
Product Type
Coil Hose
Pressure Rating - Maximum
55 psi
Color
Blue
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph

Description

Hose Coil, Connection Diameter 1/4 in, Pre-Assembled Segment Length 5 ft, Hose Length - Maximum 5 ft, Product Type Coil Hose, Material Acetal, Includes Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.