Hose Y Reducer, 3/4 In to 1/2 In, PK2
Mfr # 61512
Zoro # G1756806
product price: $11.15
/pk 2, $5.58/eaKey Features
Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
For Use With
3/4 in Loc-Line Systems
Size
3/4 to 1/2 in
Product Type
Y Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61512
Zoro #
G1756806
UPC #
662633615121
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
3/4 in
Size
3/4 to 1/2 in
End 1 Non-Threaded Diameter
3/4 in
End 2 Non-Threaded Diameter
1/2 in
Overall Length
1.615 in
Details
Item
Reducer
Material of Construction
Acetal Copolymer
For Use With
3/4 in Loc-Line Systems
Product Type
Y Reducer
Pressure Rating - Maximum
40 psi
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Color
Orange
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
1,140 gph
Description
Reducer, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable, Product Type Y Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.