Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base Manifold Super Kit

  • Mfr # 40480

  • Zoro # G7485064


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Includes
(2) 1 in Flare Nozzles, (2) 1/16 in Round Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 in Round Nozzles, (3) 1/4 in Plugs, (5) 1/4 in MNPT Valves, (8) 5 3/4 in Long Segments, 1/4 in Barb Fitting, Magnetic Base Manifold (25 lb Pull)
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40480
Zoro #
G7485064
UPC #
662633404800
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
5-1/4 in NPT Orifaces
Hole Diameter
1/16 in, 1/8 in, 1/4 in, 1 in
Nozzle Connection Diameter
1/4 in
Thread Sizes Included
1/4 in
Hose Length
5 3/4 in
Hose Connection Diameter
1/4 in
Fitting Connection Diameter
1/4 in

Details

Item
Magnetic Base Manifold Super Kit
Material of Construction
Acetal Copolymer
Includes
(2) 1 in Flare Nozzles, (2) 1/16 in Round Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 in Round Nozzles, (3) 1/4 in Plugs, (5) 1/4 in MNPT Valves, (8) 5 3/4 in Long Segments, 1/4 in Barb Fitting, Magnetic Base Manifold (25 lb Pull)
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Product Type
Magnetic Base Manifold Super Kit
Material
Acetal
Thread Types Included
NPT
Number of Nozzles
8
Number of Segment Hoses
8
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Number of Elbow Fittings
0
Number of T-Fittings
0
Color
Blue/Orange
Number of Valves
5
Temperature Rating - Maximum
170 Degrees F
Number of Extended Elbow Hoses
0
Number of Extended Element Hoses
0
Number of Connectors
0

Description

Magnetic Base Manifold Super Kit, Nozzle Connection Diameter 1/4 in, Thread Types Included NPT, Fitting Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 8, Number of Extended Elbow Hoses 0, Number of T-Fittings 0, Number of Elbow Fittings 0, Number of Extended Element Hoses 0, Hose Connection Diameter 1/4 in, Number of Nozzles 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.