Zoro Homepage

Male NPT Connector, 3/8In, PK50

  • Mfr # 59864

  • Zoro # G604390290


product price: $50.79
/pk 50, $1.02/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
Type
Fitting
Size
3/8 in NPT
For Use With
1/2 in Loc-Line Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59864
Zoro #
G604390290
UPC #
662633598646
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
3/8 in NPT
End 2 Thread Size
3/8"
End 1 Non-Threaded Diameter
1/2 in
Overall Length
1.51 in

Details

Item
Connector
Material of Construction
Acetal Copolymer
Type
Fitting
For Use With
1/2 in Loc-Line Systems
Product Type
Connector
Max. Pressure (PSI)
20-30
Resistance Properties
Corrosion Resistant, Water Resistant
Pressure Rating - Maximum
60 psi
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Flow Rate - Maximum
475 gph
End 2 Thread Gender
Male
End 2 Thread Type
NPT

Description

Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type NPT, End 2 Thread Size 3/8 In., End 1 Thread Size Not Applicable, Product Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.