Male NPT Valve, 1/4 in, Acetal Copolymer, Corrosion Resistant, Water Resistant, 2PK
Mfr # 21192
Zoro # G3398762
product price:Â $11.39
/pk 2, $5.70/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Flex Hose Systems
Includes
(2) Male NPT Valves
Product Type
Shutoff Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21192
Zoro #
G3398762
UPC #
662633211927
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Non-Threaded Connection Diameter
1/4 in
Connection Thread Size
1/4"
Details
Item
Male NPT Valve
Material of Construction
Acetal Copolymer
For Use With
1/4 in Flex Hose Systems
Includes
(2) Male NPT Valves
Product Type
Shutoff Valve
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Thread Gender
Male
Connection Thread Type
NPT
Connection Type
Threaded
Resistance Properties
Corrosion Resistant, Water Resistant
Color
Blue/Orange
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph
Pressure Rating - Maximum
55 psi
Description
Male NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (2) Male NPT Valves, For Use With 1/4 in Flex Hose Systems, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.