Zoro Homepage

Male NPT Valve, PK10

  • Mfr # 39852

  • Zoro # G704390237


product price: $59.15
/pk 10, $5.92/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Product Type
Shutoff Valve
Size
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39852
Zoro #
G704390237
UPC #
662633398529
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/2 in NPT
Non-Threaded Connection Diameter
1/2 in
Connection Thread Size
1/2"

Details

Item
Male NPT Valve
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Product Type
Shutoff Valve
Includes
(10) Male NPT Valves
Connection Thread Gender
Male
Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Connection Type
Threaded
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Thread Type
NPT
Color
Blue/Orange
Pressure Rating - Maximum
30 psi
Flow Rate - Maximum
475 gph
Temperature Rating - Maximum
170 Degrees F

Description

Male NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size 1/2 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (10) Male NPT Valves, For Use With 1/2 in Flex Hose Systems, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.