Zoro Homepage

Manifold, Control, 1/4

  • Mfr # 21198

  • Zoro # G2871242


product price: $38.69
/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Includes
(3) 1/4 in T's, (3) Mounting Screws, (5) 1/4 in In-Line Valves, 1/4 in Elbow, 1/4 in Manifold Bracket, 1/4 in Modular Manifold
Product Type
Total Flow Control Manifold Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21198
Zoro #
G2871242
UPC #
662633211989
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Fitting Connection Diameter
1/4 in
Hose Connection Diameter
1/4 in

Details

Item
Total Flow Control Manifold Kit
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Includes
(3) 1/4 in T's, (3) Mounting Screws, (5) 1/4 in In-Line Valves, 1/4 in Elbow, 1/4 in Manifold Bracket, 1/4 in Modular Manifold
Product Type
Total Flow Control Manifold Kit
Number of Elbow Fittings
1
Number of Valves
5
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Number of T-Fittings
3
Number of Segment Hoses
0
Pressure Rating - Maximum
55 psi
Flow Rate - Maximum
250 gph
Number of Nozzles
0
Color
Blue/Orange
Number of Extended Element Hoses
0
Temperature Rating - Maximum
170 Degrees F
Number of Connectors
0
Number of Extended Elbow Hoses
0

Description

Total Flow Control Manifold Kit, Nozzle Connection Diameter Not Applicable, Fitting Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 0, Number of Extended Elbow Hoses 0, Number of T-Fittings 3, Number of Elbow Fittings 1, Number of Extended Element Hoses 0, Hose Connection Diameter 1/4 in, Number of Nozzles 0, Components Included Elbow Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.