Zoro Homepage

Modular Manifold

  • Mfr # 32099

  • Zoro # G804193622


product price: $16.79
/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Modular Manifold Kit
Includes
(3) 1/2 in T Fittings, 1/2 in Elbow Fitting, 1/2 in Manifold Bracket, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32099
Zoro #
G804193622
UPC #
662633320995
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Hose Connection Diameter
1/2 in
Fitting Connection Diameter
1/2 in

Details

Item
Modular Manifold Kit
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
Modular Manifold Kit
Includes
(3) 1/2 in T Fittings, 1/2 in Elbow Fitting, 1/2 in Manifold Bracket, Mounting Screws
Number of T-Fittings
3
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Number of Elbow Fittings
1
Resistance Properties
Corrosion Resistant, Water Resistant
Number of Nozzles
0
Flow Rate - Maximum
475 gph
Pressure Rating - Maximum
30 psi
Number of Segment Hoses
0
Number of Extended Element Hoses
0
Temperature Rating - Maximum
170 Degrees F
Number of Valves
0
Color
Orange
Number of Connectors
0
Number of Extended Elbow Hoses
0

Description

Modular Manifold Kit, Nozzle Connection Diameter Not Applicable, Fitting Connection Diameter 1/2 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 0, Number of Extended Elbow Hoses 0, Number of T-Fittings 3, Number of Elbow Fittings 1, Number of Extended Element Hoses 0, Hose Connection Diameter 1/2 in, Number of Nozzles 0, Components Included Elbow Fitting, T-Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.