Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Manifold Brackets, PK2

  • Mfr # 32095

  • Zoro # G1223661


product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Includes
(2) Manifold Brackets
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32095
Zoro #
G1223661
UPC #
662633320957
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Size
1/2 in
Overall Depth
3 3/4 in
Mounting Hole Diameter
1/2 in
Overall Height
3 3/4 in
Overall Width
7/8 in
Hose Inside Diameter
1/2 in

Details

Item
Modular Manifold Bracket
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Includes
(2) Manifold Brackets
Product Type
Manifold Bracket
Material
Acetal Copolymer
Compatible Product Type
1/2 in Total Flow Control Manifolds
Features
These Manifold Brackets are used in our 1/2 in Total Flow Control Manifolds

Description

Modular Manifold Brackets, Hose Inside Dia 1/2 In In, 1/2 In, Acetal Copolymer, For Use With 1/2 In Flex Hose Systems, Acetone, Alcohol, Ethyl, Commerical Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.