Zoro Homepage

Nozzle, 1/4 In, Pk4

  • Mfr # 41472

  • Zoro # G1346362


product price: $7.69
/pk 4, $1.92/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
90 Degree Nozzle
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41472
Zoro #
G1346362
UPC #
662633414724
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Diameter
0.25 in
Non-Threaded Connection Diameter
1/4 in

Details

Item
90 Degree Nozzle
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Product Type
90 Degree Nozzle
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Body Material
Acetal
Tip Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Color
Orange
Swing Angle - Maximum
54 Degrees
Flow Rate - Maximum
4.2 gpm
Pressure Rating - Maximum
110 psi

Description

90 Degree Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type 90 Degree Nozzle, Hole Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.