Nozzle, 1/4 In, Pk4
Mfr # 51806
Zoro # G1362277
product price: $6.89
/pk 4, $1.72/eaKey Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Includes
(4) Round Nozzles
Product Type
Round Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51806
Zoro #
G1362277
UPC #
662633518064
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/2 in
Non-Threaded Connection Diameter
1/2 in
Hole Diameter
0.25 in
Details
Item
Round Nozzle
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line System
Includes
(4) Round Nozzles
Product Type
Round Nozzle
Body Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Orange
Temperature Rating - Maximum
170 Degrees F
Resistance Properties
Corrosion Resistant, Water Resistant
Tip Material
Acetal
Flow Rate - Maximum
13 gpm
Pressure Rating - Maximum
60 psi
Swing Angle - Maximum
56 Degrees
Description
Round Nozzle, Swing Angle - Maximum 56 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.