Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, CT Style, 0.086in.dia, PK2

  • Mfr # 72064

  • Zoro # G0063686


product price: $40.19
/pk 2, $20.10/ea

Key Features

Hole Dia.
0.086 in
Thread Size
1/4"
Reach
0 in
Material of Construction
Acetal, Stainless Steel
Type
CT Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72064
Zoro #
G0063686
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.086 in
Thread Size
1/4"
Connection Thread Size
1/4"
Hole Diameter
0.09 in

Details

Item
CT Style Nozzle
Reach
0 in
Material of Construction
Acetal, Stainless Steel
Type
CT Style
Available In
Blue/Orange
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Max. Pressure (PSI)
1,000 psi
Swing
110 Degrees
Product Type
CT Style Nozzle
Color
Blue; Orange
Body Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Pressure Rating - Maximum
1,000 psi
Tip Material
Stainless Steel
Swing Angle - Maximum
72 Degrees
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
115 Degrees F
Connection Type
Threaded
Connection Thread Type
NPT
Connection Thread Gender
Male

Description

CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type CT Style Nozzle, Hole Diameter 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.