Zoro Homepage

Nozzle, CT Style, 0.160in.dia, PK10

  • Mfr # 79075

  • Zoro # G0062925


product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.16 in
Thread Size
1/4"
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Type
CT Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79075
Zoro #
G0062925
UPC #
662633790750
Country of Origin
United States

Dimensions

Hole Dia.
0.16 in
Thread Size
1/4"
Hole Diameter
0.16 in
Connection Thread Size
1/4"

Details

Item
CT Style Nozzle
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Type
CT Style
Max. Pressure (PSI)
1,000 psi
Available In
Black, Blue/Orange, Gray
Includes
Adjustment Lever
Swing
72 Degrees
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Product Type
CT Style Nozzle
Resistance Properties
Corrosion Resistant, Water Resistant
Connection Type
Threaded
Temperature Rating - Maximum
115 Degrees F
Pressure Rating - Maximum
1,000 psi
Body Material
Acetal
Tip Material
Stainless Steel
Swing Angle - Maximum
70 Degrees
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Blue; Orange
Connection Thread Type
NPT
Connection Thread Gender
Male

Description

CT Style Nozzle, Swing Angle - Maximum 70 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type CT Style Nozzle, Hole Diameter 0.16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.