Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Flare, 1 In, Pk2

  • Mfr # 41407

  • Zoro # G0660782


product price: $8.35
/pk 2, $4.18/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester and 3/4 in Inside Diameter
Includes
(2) Flare Nozzles
For Use With
1/4 in Loc-Line Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41407
Zoro #
G0660782
UPC #
662633414076
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Non-Threaded Connection Diameter
1/4 in
Hole Height
0.06 in
Hole Width
0.95 in

Details

Item
Flare Nozzle
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester and 3/4 in Inside Diameter
Includes
(2) Flare Nozzles
For Use With
1/4 in Loc-Line Systems
Product Type
Flare Nozzle
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Tip Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Swing Angle - Maximum
54 Degrees
Flow Rate - Maximum
4.2 gpm
Pressure Rating - Maximum
110 psi

Description

Flare Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Flare Nozzle, Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.