Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, XR Style, 0.062in.dia, PK10

  • Mfr # 79041

  • Zoro # G0063220


product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.062 in
Thread Size
1/8"
Reach
1/4 in
Material of Construction
Acetal, Stainless Steel
Type
XR Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79041
Zoro #
G0063220
UPC #
662633790415
Country of Origin
United States

Dimensions

Hole Dia.
0.062 in
Thread Size
1/8"
Hole Diameter
0.06 in
Connection Thread Size
1/8"

Details

Item
XR Style Nozzle
Reach
1/4 in
Material of Construction
Acetal, Stainless Steel
Type
XR Style
Swing
110 Degrees
Available In
Blue, Orange
Includes
Adjustment Lever
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Max. Pressure (PSI)
1,000 psi
Product Type
XR Style Nozzle
Body Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Blue; Orange
Resistance Properties
Corrosion Resistant, Water Resistant
Connection Type
Threaded
Temperature Rating - Maximum
115 Degrees F
Pressure Rating - Maximum
1,000 psi
Tip Material
Stainless Steel
Swing Angle - Maximum
110 Degrees
Connection Thread Gender
Male
Connection Thread Type
NPT

Description

XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type XR Style Nozzle, Hole Diameter 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.