Zoro Homepage

Nozzle, XR Style, 0.160in.dia, PK10

  • Mfr # 79054

  • Zoro # G0063099


product price: $187.99
/pk 10, $18.80/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.16 in
Thread Size
1/8"
Reach
1/2 in
Material of Construction
Acetal, Stainless Steel
Type
XR Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79054
Zoro #
G0063099
UPC #
662633790545
Country of Origin
United States

Dimensions

Hole Dia.
0.16 in
Thread Size
1/8"
Hole Diameter
0.16 in
Connection Thread Size
1/8"

Description

XR Style Nozzle, Swing Angle - Maximum 102 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type XR Style Nozzle, Hole Diameter 0.16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.