Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, XR Style, 0.860in.dia, PK10

  • Mfr # 79087

  • Zoro # G0062846


product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns

Key Features

Hole Dia.
0.086 in
Thread Size
1/4"
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Type
XR Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79087
Zoro #
G0062846
UPC #
662633790873
Country of Origin
United States

Dimensions

Hole Dia.
0.086 in
Thread Size
1/4"
Hole Diameter
0.09 in
Connection Thread Size
1/4"

Details

Item
XR Style Nozzle
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Type
XR Style
Includes
Adjustment Lever
Max. Pressure (PSI)
1,000 psi
Swing
110 Degrees
Available In
Black, Blue/Orange, Gray
For Use With
Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
Product Type
XR Style Nozzle
Resistance Properties
Corrosion Resistant, Water Resistant
Color
Blue; Orange
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Type
Threaded
Temperature Rating - Maximum
115 Degrees F
Body Material
Acetal
Swing Angle - Maximum
110 Degrees
Pressure Rating - Maximum
1,000 psi
Tip Material
Stainless Steel
Connection Thread Type
NPT
Connection Thread Gender
Male

Description

XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type XR Style Nozzle, Hole Diameter 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.