Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NPT Connector, 3/4In, PK50

  • Mfr # 69545

  • Zoro # G8410534


product price: $59.35
/pk 50, $1.19/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Type
Fitting
For Use With
3/4 in Loc-Line Systems
Max. Pressure (PSI)
10-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69545
Zoro #
G8410534
UPC #
662633695451
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
3/4 in NPT
End 2 Thread Size
3/4"
Overall Length
1.6 in
End 1 Non-Threaded Diameter
3/4 in

Details

Item
Connector
Material of Construction
Acetal Copolymer
Type
Fitting
For Use With
3/4 in Loc-Line Systems
Max. Pressure (PSI)
10-20
Product Type
Connector
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Pressure Rating - Maximum
40 psi
Resistance Properties
Corrosion Resistant, Water Resistant
Flow Rate - Maximum
1,140 gph
Temperature Rating - Maximum
170 Degrees F
Color
Orange
End 2 Thread Type
NPT
End 2 Thread Gender
Male

Description

Connector, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter Not Applicable, End 1 Thread Gender Not Applicable, End 2 Thread Gender Male, End 1 Thread Type Not Applicable, End 2 Thread Type NPT, End 2 Thread Size 3/4 In., End 1 Thread Size Not Applicable, Product Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.