Zoro Homepage

Quick Set Shield(TM) Kit, 6 In by 8 In

  • Mfr # 60525

  • Zoro # G0987305


product price: $34.55
/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Acetal Copolymer
Includes
1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
For Use With
1/2 in Flex Hose System
Size
6 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60525
Zoro #
G0987305
UPC #
662633605252
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
6 in x 8 in
Overall Width
6 in
Hose Inside Diameter
3/4 in
Overall Height
8 in

Details

Item
Quick Set Shield Kit
Material of Construction
Acetal Copolymer
Includes
1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount
For Use With
1/2 in Flex Hose System
Product Type
Quick Set Shield Kit
Material
Polycarbonate
Compatible Product Type
1/2 in Flex Hose System

Description

Quick Set Shield Kit, Compatible Product Type 1/2 in Flex Hose System, Hose Inside Diameter 3/4 in, Overall Width 6 in, Overall Height 8 in, Material Polycarbonate, Includes 1/8 in Thick Shield (Replaceable), 14 in Long x 3/4 in Loc-Line Adjustable Arm, 60 lb Holding Force Magnet with Attached 3 in Fixed Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.