Rectangular Nozzle, 6 x 3 1/2In, PK10
Mfr # 89224
Zoro # G004390456
product price: $51.55
/pk 10, $5.15/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
9-12
For Use With
2.5 in Loc-Line System, Loc-Line Vacuum Hose
Product Type
Rectangular Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89224
Zoro #
G004390456
UPC #
662633892249
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Size
6 X 3.5 in Rectangle
Non-Threaded Connection Diameter
2 1/2 in
Hole Height
6.2 in
Hole Width
3.67 in
Details
Item
Rectangular Nozzle
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
9-12
For Use With
2.5 in Loc-Line System, Loc-Line Vacuum Hose
Product Type
Rectangular Nozzle
Includes
(10) Rectangular Nozzles
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Color
Orange
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Tip Material
Acetal
Swing Angle - Maximum
24 Degrees
Description
Rectangular Nozzle, Swing Angle - Maximum 24 Degrees , Pressure Rating - Maximum Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Rectangular Nozzle, Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.