Zoro Homepage

Replacement Shield, 6 In by 8 In

  • Mfr # 60528

  • Zoro # G1268951


product price: $8.79
/ea

Key Features

Hose Inside Dia. (In.)
3/4 in
Material of Construction
Polycarbonate
Size
6 in x 8 in
Product Type
Replacement Shield
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60528
Zoro #
G1268951
UPC #
662633605283
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4 in
Size
6 in x 8 in
Overall Height
8 in
Overall Width
6 in

Details

Item
Replacement Shield
Material of Construction
Polycarbonate
Product Type
Replacement Shield
Material
Polycarbonate

Description

Replacement Shield, Hose Inside Diameter Not Applicable, Overall Width 6 in, Overall Height 8 in, Material Polycarbonate, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.