Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nozzle, 0.062" Hole dia., PK10

  • Mfr # 49480-G

  • Zoro # G0958610


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.062 in
Thread Size
1/4"
Reach
1/2 in
Material of Construction
Acetal, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49480-G
Zoro #
G0958610
UPC #
662633099174
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.062 in
Thread Size
1/4"
Hole Diameter
0.06 in
Non-Threaded Connection Diameter
1/4 in

Details

Item
ProStream Nozzle
Reach
1/2 in
Material of Construction
Acetal, Stainless Steel
Type
NPT
Max. Pressure (PSI)
110 psi
For Use With
1/4 in Loc-Line Systems
Available In
Black, Blue, Gray, Orange
Swing
170 Degrees
Product Type
ProStream Nozzle
Pressure Rating - Maximum
110 psi
Tip Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Resistant
Connection Type
Threaded
Temperature Rating - Maximum
170 Degrees F
Swing Angle - Maximum
85 Degrees
Color
Gray
Body Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide

Description

ProStream Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type ProStream Nozzle, Hole Diameter 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.