Round Nozzle, 0.086" Hole dia., PK2
Mfr # 41425
Zoro # G0965251
product price: $24.65
/pk 2, $12.33/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.086 in
Thread Size
1/4"
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41425
Zoro #
G0965251
UPC #
662633414250
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.086 in
Thread Size
1/4"
Non-Threaded Connection Diameter
1/4 in
Hole Diameter
0.09 in
Details
Item
ProStream Nozzle
Reach
1 1/4 in
Material of Construction
Acetal, Stainless Steel
Type
NPT
Available In
Blue, Orange
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
110 psi
Swing
170 Degrees
Product Type
ProStream Nozzle
Connection Type
Threaded
Temperature Rating - Maximum
170 Degrees F
Swing Angle - Maximum
85 Degrees
Tip Material
Stainless Steel
Body Material
Acetal
Pressure Rating - Maximum
110 psi
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Color
Orange
Description
ProStream Nozzle, Swing Angle - Maximum 85 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type ProStream Nozzle, Hole Diameter 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.