Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nozzle, 0.160" Hole dia., PK10

  • Mfr # 49483-BLK

  • Zoro # G0958531


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.16 in
Thread Size
1/4"
Reach
1/2 in
Material of Construction
Acetal Copolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49483-BLK
Zoro #
G0958531
UPC #
662633099129
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.16 in
Thread Size
1/4"
Non-Threaded Connection Diameter
1/4 in
Hole Diameter
0.16 in

Details

Item
ProStream Nozzle
Reach
1/2 in
Material of Construction
Acetal Copolymer
Type
NPT
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
110 psi
Swing
170 Degrees
Available In
Black, Blue, Gray, Orange
Product Type
ProStream Nozzle
Body Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Connection Type
Threaded
Pressure Rating - Maximum
110 psi
Swing Angle - Maximum
72 Degrees
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Black
Tip Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Water Resistant

Description

ProStream Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type ProStream Nozzle, Hole Diameter 0.16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.