Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nozzle, 0.160" Hole dia., PK10

  • Mfr # 49483

  • Zoro # G0965400


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.16 in
Thread Size
1/4"
Reach
1/2 in
Material of Construction
Acetal, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49483
Zoro #
G0965400
UPC #
662633494832
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.16 in
Thread Size
1/4"
Hole Diameter
0.16 in
Non-Threaded Connection Diameter
1/4 in

Details

Item
ProStream Nozzle
Reach
1/2 in
Material of Construction
Acetal, Stainless Steel
Type
NPT
Available In
Black, Blue, Gray, Orange
Max. Pressure (PSI)
110 psi
For Use With
1/4 in Loc-Line Systems
Swing
170 Degrees
Product Type
ProStream Nozzle
Swing Angle - Maximum
72 Degrees
Color
Orange
Connection Type
Threaded
Pressure Rating - Maximum
110 psi
Body Material
Acetal
Tip Material
Stainless Steel
Temperature Rating - Maximum
170 Degrees F
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant

Description

ProStream Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type ProStream Nozzle, Hole Diameter 0.16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.