Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nozzle, 1/4In, PK50

  • Mfr # 49424

  • Zoro # G303677173


product price: $41.59
/pk 50, $0.83/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Size
1/4 in Round Opening
Product Type
Round Nozzle
Includes
(50) Round Nozzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49424
Zoro #
G303677173
UPC #
662633494245
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
1/4 in Round Opening
Hole Diameter
0.25 in
Non-Threaded Connection Diameter
1/4 in

Details

Item
Round Nozzle
Material of Construction
Acetal Copolymer
Product Type
Round Nozzle
Includes
(50) Round Nozzles
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Color
Orange
Tip Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Body Material
Acetal
Resistance Properties
Corrosion Resistant, Water Resistant
Temperature Rating - Maximum
170 Degrees F
Swing Angle - Maximum
54 Degrees
Flow Rate - Maximum
5 gpm
Pressure Rating - Maximum
110 psi

Description

Round Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.