Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Flare Nut Adapter, 3/8In, PK20

  • Mfr # 49432

  • Zoro # G8415075


product price: $24.69
/pk 20, $1.23/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49432
Zoro #
G8415075
UPC #
662633494320
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
5/16"-18
End 2 Thread Size
5/8"-18
End 2 Non-Threaded Diameter
3/8 in
Overall Length
1 in
End 1 Non-Threaded Diameter
1/4 in

Details

Item
Flare Nut Adapter
Material of Construction
Acetal Copolymer
For Use With
1/4 in Loc-Line Systems
Max. Pressure (PSI)
30-50
Product Type
Flare Nut Adapter
Pressure Rating - Maximum
110 psi
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Flow Rate - Maximum
250 gph
End 2 Thread Gender
Female
End 2 Thread Type
SAE-LT
Color
Orange
Temperature Rating - Maximum
170 Degrees F

Description

Flare Nut Adapter, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/4 in, End 2 Non-Threaded Diameter 3/8 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Female, End 1 Thread Type Not Applicable, End 2 Thread Type SAE-LT, End 2 Thread Size 5/8 In.-18, End 1 Thread Size Not Applicable, Product Type Flare Nut Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.