Zoro Homepage

Segment, 5 3/4 In, Pk2

  • Mfr # 41401

  • Zoro # G1207534


product price: $7.85
/pk 2, $3.93/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester and 3/4 in Inside Diameter
Includes
Element Clamps
For Use With
1/4 in Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41401
Zoro #
G1207534
UPC #
662633414014
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Connection Diameter
1/4 in
Hose Length - Maximum
12 in
Pre-Assembled Segment Length
5 3/4 in

Details

Item
Hose Segments
Material of Construction
Acetal Copolymer
Available In
Acid Resistant Polyester and 3/4 in Inside Diameter
Includes
Element Clamps
For Use With
1/4 in Hose
Product Type
Hose Segments
Material
Acetal Copolymer
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Flow Rate - Maximum
250 gph
Temperature Rating - Maximum
170 Degrees F
Pressure Rating - Maximum
55 psi
Color
Blue

Description

Hose Segments, Connection Diameter 1/4 in, Pre-Assembled Segment Length 5 3/4 in, Hose Length - Maximum 12 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 1/4 in Hose, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.