Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Duct Adapter, 3In, PK10

  • Mfr # 89327AS

  • Zoro # G8449217


product price: $49.39
/pk 10, $4.94/ea

Key Features

Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2.5 in Loc-Line Systems
Max. Pressure (PSI)
9-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89327AS
Zoro #
G8449217
UPC #
662633893277
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
2 1/2 in
End 2 Non-Threaded Diameter
3 in
End 1 Non-Threaded Diameter
2 1/2 in
Overall Length
1.37 in

Details

Item
Sheet Metal Duct Adapter
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2.5 in Loc-Line Systems
Max. Pressure (PSI)
9-12
Product Type
Duct Adapter
Material
Acetal
Resistance Properties
Antistatic, Corrosion Resistant, Water Resistant
Color
Black
Temperature Rating - Maximum
170 Degrees F

Description

Sheet Metal Duct Adapter, Pressure Rating - Maximum Not Applicable, End 1 Non-Threaded Diameter 2 1/2 in, End 2 Non-Threaded Diameter 3 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable, Product Type Duct Adapter, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.