Zoro Homepage

Spherical Coolant Port Adapter, PK2

  • Mfr # 41497

  • Zoro # G5929371


product price: $12.69
/pk 2, $6.35/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.25 in
Thread Size
1/8"
Reach
0.45 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41497
Zoro #
G5929371
UPC #
662633414977
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.25 in
Thread Size
1/8"
Overall Length
0.403 in
End 1 Thread Size
1/8"
End 2 Non-Threaded Diameter
14 mm

Details

Item
Ball Adapter
Reach
0.45 in
Material of Construction
Brass
Type
NPT
Includes
14mm x 1/8 in Ball Adapter
Max. Pressure (PSI)
110 psi
Available In
Brass
For Use With
1/4 in Loc-Line Systems
Swing
42 Degrees
Product Type
Ball Adapter
Pressure Rating - Maximum
110 psi
Material
Brass
Resistance Properties
Corrosion Resistant, Water Resistant
End 1 Thread Gender
Female
Flow Rate - Maximum
250 gph
End 1 Thread Type
NPT

Description

Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter Not Applicable, End 2 Non-Threaded Diameter 14 mm, End 1 Thread Gender Female, End 2 Thread Gender Not Applicable, End 1 Thread Type NPT, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size 1/8 In., Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Systems, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.