Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Coolant Port Adapter, PK2

  • Mfr # 41740

  • Zoro # G5911302


product price: $15.15
/pk 2, $7.58/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.25 in
Reach
0.9 in
Material of Construction
Brass
Swing
42 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41740
Zoro #
G5911302
UPC #
662633417404
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Hole Dia.
0.25 in
End 2 Non-Threaded Diameter
10 mm
End 1 Non-Threaded Diameter
1/4 in
Overall Length
0.68 in

Details

Item
Ball Adapter
Reach
0.9 in
Material of Construction
Brass
Swing
42 Degrees
Available In
Brass
Max. Pressure (PSI)
110 psi
For Use With
1/4 in Loc-Line Hose or Nozzle
Includes
10mm x 1/4 in Ball Adapter
Product Type
Ball Adapter
Pressure Rating - Maximum
110 psi
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Brass
Flow Rate - Maximum
250 gph

Description

Ball Adapter, Pressure Rating - Maximum 110 psi, End 1 Non-Threaded Diameter 1/4 in, End 2 Non-Threaded Diameter 10 mm, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable, Product Type Ball Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Brass, For Use With 1/4 in Loc-Line Hose or Nozzle, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.