Straight Flow Nozzle, PK2
Mfr # 41489
Zoro # G1220694
product price: $7.19
/pk 2, $3.60/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Type
1 in Wide
For Use With
1/4 in Loc-Line Systems
Product Type
Straight Flow Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41489
Zoro #
G1220694
UPC #
662633414892
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Non-Threaded Connection Diameter
1/4 in
Hole Width
1 in
Hole Height
0.05 in
Details
Item
Straight Flow Nozzle
Material of Construction
Acetal Copolymer
Type
1 in Wide
For Use With
1/4 in Loc-Line Systems
Product Type
Straight Flow Nozzle
Tip Material
Acetal
Body Material
Acetal
Color
Orange
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
5.2 gpm
Swing Angle - Maximum
54 Degrees
Pressure Rating - Maximum
60 psi
Description
Straight Flow Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Straight Flow Nozzle, Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.