Zoro Homepage

Swivel Nozzle 60, 1/4In, PK20

  • Mfr # 49450

  • Zoro # G8322492


product price: $70.99
/pk 20, $3.55/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Size
16 Holes .060 dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49450
Zoro #
G8322492
UPC #
662633494504
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Size
16 Holes .060 dia
Hole Diameter
0.06 in
Non-Threaded Connection Diameter
1/4 in

Details

Item
Swivel Nozzle
Material of Construction
Acetal Copolymer
Max. Pressure (PSI)
30-50
For Use With
1/4 in Loc-Line Systems
Product Type
Swivel Nozzle
Temperature Rating - Maximum
170 Degrees F
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Tip Material
Acetal
Color
Orange
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal
Flow Rate - Maximum
5 gpm
Pressure Rating - Maximum
110 psi
Swing Angle - Maximum
96 Degrees

Description

Swivel Nozzle, Swing Angle - Maximum 96 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.