Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Nozzle 60, Acid Resistant, PK2

  • Mfr # 45482

  • Zoro # G3388716


product price: $11.39
/pk 2, $5.70/ea

Key Features

Hose Inside Dia. (In.)
1/4 in
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/4 in Flex Hose Systems
Includes
(2) Swivel Nozzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45482
Zoro #
G3388716
UPC #
662633454829
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/4 in
Non-Threaded Connection Diameter
1/4 in
Hole Diameter
0.06 in

Details

Item
Swivel Nozzle
Material of Construction
Polyester
Type
Acid Resistant
For Use With
1/4 in Flex Hose Systems
Includes
(2) Swivel Nozzles
Product Type
Swivel Nozzle
Temperature Rating - Maximum
170 Degrees F
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Pressure Rating - Maximum
110 psi
Tip Material
Polyester
Color
Yellow
Body Material
Polyester
Resistance Properties
Acid Resistant, Corrosion Resistant, Water Resistant
Flow Rate - Maximum
5 gpm
Swing Angle - Maximum
98 Degrees

Description

Swivel Nozzle, Swing Angle - Maximum 98 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.06 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.