Zoro Homepage

T Fitting, 1/2 In, PK2

  • Mfr # 51825

  • Zoro # G1183892


product price: $8.69
/pk 2, $4.35/ea

Key Features

Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
T Fitting
Connection Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51825
Zoro #
G1183892
UPC #
662633518255
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in
Connection Diameter
1/2 in
Mounting Hole Diameter
1/8 in
Overall Width
1 7/8 in
Overall Height
1 3/4 in
Overall Length
1.89 in

Details

Item
T Fitting
Material of Construction
Acetal Copolymer
For Use With
1/2 in Loc-Line Systems
Product Type
T Fitting
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Acetal
Flow Rate - Maximum
475 gph
Pressure Rating - Maximum
30 psi
Temperature Rating - Maximum
170 Degrees F
Color
Orange

Description

T Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type T Fitting, Mounting Hole Diameter 1/8 in, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 7/8 in, Overall Height 1 3/4 in, Material Acetal, Includes Not Applicable, For Use With 1/2 in Loc-Line Systems, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.