Vac Hose Adapter w/Mounting Tab
Mfr # 81209
Zoro # G0269997
product price: $5.89
/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
For Use With
2.5 in Loc-Line Systems
Product Type
ShopVac Hose Adapter with Mounting Tab
Resistance Properties
Corrosion Resistant, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81209
Zoro #
G0269997
UPC #
662633812094
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
End 1 Non-Threaded Diameter
2 1/2 in
End 2 Non-Threaded Diameter
2 in
Overall Length
1.75 in
Details
Item
ShopVac Hose Adapter with Mounting Tab
Material of Construction
Acetal Copolymer
For Use With
2.5 in Loc-Line Systems
Product Type
ShopVac Hose Adapter with Mounting Tab
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Color
Blue
Description
ShopVac Hose Adapter with Mounting Tab, Pressure Rating - Maximum Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 2 1/2 in, End 2 Non-Threaded Diameter 2 in, End 1 Thread Gender Not Applicable, End 2 Thread Gender Not Applicable, End 1 Thread Type Not Applicable, End 2 Thread Type Not Applicable, End 2 Thread Size Not Applicable, End 1 Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.