Vac Hose Segment Pack, 2 1/2 Dia, PK2
Mfr # 81202
Zoro # G1274612
product price: $32.39
/pk 2, $16.20/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
For Use With
2 1/2 in Vacuum Hose
Includes
2 Segments
Product Type
Hose Segments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81202
Zoro #
G1274612
UPC #
662633812025
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Connection Diameter
2 1/2 in
Hose Length - Maximum
2 ft
Pre-Assembled Segment Length
1 ft
Details
Item
Vacuum Hose Segments
Material of Construction
Acetal Copolymer
For Use With
2 1/2 in Vacuum Hose
Includes
2 Segments
Product Type
Hose Segments
Resistance Properties
Corrosion Resistant, Water Resistant
Material
Acetal Copolymer
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Color
Blue
Temperature Rating - Maximum
170 Degrees F
Description
Vacuum Hose Segments, Connection Diameter 2 1/2 in, Pre-Assembled Segment Length 1 ft, Hose Length - Maximum 2 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes 2 Segments, For Use With 2 1/2 in Vacuum Hose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.