Vac Hose Segment Pack, Anti Static, PK18
Mfr # 81302as
Zoro # G1020957
product price: $37.29
/pk 18, $2.07/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
Includes
Anti-Static
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81302as
Zoro #
G1020957
UPC #
662633813022
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Size
2 Feet
Connection Diameter
2 1/2 in
Hose Length - Maximum
2 ft
Pre-Assembled Segment Length
1 ft
Details
Item
Antistatic Vacuum Hose Segments
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
Includes
Anti-Static
Product Type
Hose Segments
Resistance Properties
Antistatic, Corrosion Resistant, Water Resistant
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal Copolymer
Temperature Rating - Maximum
170 Degrees F
Color
Black
Description
Antistatic Vacuum Hose Segments, Connection Diameter 2 1/2 in, Pre-Assembled Segment Length 1 ft, Hose Length - Maximum 2 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Hose Segments, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Anti-Static, For Use With 2 1/2 in Hose (Anti-Static), 2 1/2 in Loc-Line (Anti-Static), 2 1/2 in Vacuum Anti-Static
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.