Vacuum Hose Rectangular Nozzle
Mfr # 81304as
Zoro # G1508577
product price: $7.45
/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
Includes
Anti-Static Rectangular Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81304as
Zoro #
G1508577
UPC #
662633813046
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Size
6 in x 3 1/2 in
Non-Threaded Connection Diameter
2 1/2 in
Hole Width
3.67 in
Hole Height
6.2 in
Details
Item
Rectangular Nozzle
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
Includes
Anti-Static Rectangular Nozzle
Product Type
Rectangular Nozzle
Color
Black
Tip Material
Acetal Copolymer
Temperature Rating - Maximum
170 Degrees F
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Body Material
Acetal Copolymer
Swing Angle - Maximum
24 Degrees
Description
Rectangular Nozzle, Swing Angle - Maximum 24 Degrees , Pressure Rating - Maximum Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Rectangular Nozzle, Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.