Zoro Homepage

Vacuum Hose Round Nozzle, Anti Static

  • Mfr # 81303as

  • Zoro # G0788322


product price: $8.15
/ea

Key Features

Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
Includes
Anti-Static Round Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81303as
Zoro #
G0788322
UPC #
662633813039
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
2 1/2 in
Size
4-1/2 in
Non-Threaded Connection Diameter
2 1/2 in
Hole Diameter
4.66 in

Details

Item
Round Nozzle
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
Includes
Anti-Static Round Nozzle
Product Type
Round Nozzle
Body Material
Acetal Copolymer
Temperature Rating - Maximum
170 Degrees F
Tip Material
Acetal Copolymer
Color
Black
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Resistance Properties
Corrosion Resistant, Water Resistant
Swing Angle - Maximum
24 Degrees

Description

Round Nozzle, Swing Angle - Maximum 24 Degrees , Pressure Rating - Maximum Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Round Nozzle, Hole Diameter 4.66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.