Vacuum Hose Slide Valve, Anti Static
Mfr # 81308as
Zoro # G2442255
product price: $16.79
/eaKey Features
Hose Inside Dia. (In.)
2 1/2 in
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2 1/2 in Vacuum Hose Systems
Includes
Anti-Static Slide Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81308as
Zoro #
G2442255
UPC #
662633813084
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
2 1/2 in
Size
2-1/2 in
Non-Threaded Connection Diameter
2 1/2 in
Details
Item
Antistatic Vacuum Hose Slide Valve
Material of Construction
Acetal Copolymer
Type
Antistatic
For Use With
2 1/2 in Vacuum Hose Systems
Includes
Anti-Static Slide Valve
Product Type
Vacuum Hose Slide Valve
Compatible Lubricants
Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Material
Acetal Copolymer
Resistance Properties
Antistatic, Corrosion Resistant, Water Resistant
Color
Black
Temperature Rating - Maximum
170 Degrees F
Description
Antistatic Vacuum Hose Slide Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Vacuum Hose Slide Valve, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Anti-Static Slide Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.