Y Fitting, Pk2
Mfr # 41408
Zoro # G1455447
product price: $7.19
/pk 2, $3.60/eaKey Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Available In
3/4 in Inside Diameter
For Use With
1/4 in Loc-Line Systems
Product Type
Y Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41408
Zoro #
G1455447
UPC #
662633414083
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1/4 in
Overall Height
1 in
Connection Diameter
1/4 in
Overall Width
1 1/8 in
Overall Length
1.04 in
Details
Item
Y Fitting
Material of Construction
Acetal Copolymer
Available In
3/4 in Inside Diameter
For Use With
1/4 in Loc-Line Systems
Product Type
Y Fitting
Resistance Properties
Corrosion Resistant, Water Resistant
Compatible Lubricants
Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Material
Acetal
Temperature Rating - Maximum
170 Degrees F
Flow Rate - Maximum
250 gph
Pressure Rating - Maximum
55 psi
Color
Orange
Description
Y Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 1/8 in, Overall Height 1 in, Material Acetal, Includes Not Applicable, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.